This product requires certification to purchase.

26W 2-Light Fluorescent Fan Light Kit in Polished Brass

You last purchased this on
 
Craftmade

Elegance 26W 2-Light Fluorescent Fan Light Kit in Polished Brass

  • Fast #
  • Part #CLKE53PBLED
  • Item #3788984
  • Manufacturer Part #LKE53-PB-LED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Elegance 26W 2-Light Fluorescent Fan Light Kit in Polished Brass

  • Fast #
  • Part #CLKE53PBLED
  • Item #3788984
  • Manufacturer Part #LKE53-PB-LED
5 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 LED Base 9-watt bulbs, Non-Dimmable (included)
  • 1 Year Warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Elegance
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
11 in
Dimmable:
No
Energy Star Compliant:
No
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Light Bulb Type:
Fluorescent
Lighting Style:
Traditional
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Watts:
13 W
Width:
11 in