Bowl Fan Light Kit in French White
Elegance Bowl Fan Light Kit in French White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 LED Base 13-watt bulbs, Dimmable (included)
- 1 Year Warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elegance
- Color Finish Category:
- Whites
- Color Finish Name:
- French White
- Color Temperature:
- 3000
- Diameter:
- 7-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frost
- Height:
- 3-7/10 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lumens:
- 1250
- Lumens per Watt:
- 96.15
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 7-3/5 in