Elegance
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low Profile
- 1 LED Base 22-watt bulbs, Non-Dimmable (included)
- 1 Year Warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Elegance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 2700
- Diameter:
- 12-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frost White
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1300
- Lumens per Watt:
- 59.09
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 22 W
- Width:
- 12-1/2 in