ELLA 1 LIGHT WALL SCONCE IN POLISHED NICKEL
Ella ELLA 1 LIGHT WALL SCONCE IN POLISHED NICKEL
Product Details
Product Details
- White Linen Fabric Shade (included)
Specifications
- Collection:
- Ella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- Height:
- 19-3/4 in
- Width:
- 5-3/4 in