Ceiling Fan Glass Accessory Shade with Alabaster
Ellington Ceiling Fan Glass Accessory Shade with Alabaster
Frequently Purchased Together
Product Details
Product Details
- 2 1/4" Neck Diameter
- Bell Shaped
Documents
Specifications
- Collection:
- Ellington
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster
- Diameter:
- 5-3/8 in
- Glass Type:
- Alabaster
- Height:
- 5-19/50 in
- Material:
- Glass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov