This product requires certification to purchase.

54 in. Ceiling Fan in Titanium

You last purchased this on
 
Craftmade

Fluid 54 in. Ceiling Fan in Titanium

  • Fast #
  • Part #CFLD54TI3
  • Item #7826665
  • Manufacturer Part #FLD54TI3
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Fluid 54 in. Ceiling Fan in Titanium

  • Fast #
  • Part #CFLD54TI3
  • Item #7826665
  • Manufacturer Part #FLD54TI3
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 54" Blades in Titanium (Included)
  • Not Light Kit Adaptable
  • IDC2 Remote and Wall Controls (Included) Included)
  • Suitable for Damp Locations
  • Requires Certification

Specifications

Blade Span:
54 in
Collection:
Fluid
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Volts:
120V
Width:
8 in