Medium Pendant in Oiled Bronze
Frances Medium Pendant in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
- Frances Series Hanging Entrance Light
- E12 softflo aerator outlet
- 2.2 gpm max pressure compensating
- 665 MVP™ metering valve and handle push-tilt hot and cold indexed handles
- NAIAD™ adjustable self closing cartridges
- ADA
- Oiled Bronze; W: 9.5" H: 27.94"
- 2 60W C Bulbs Required
Specifications
- Collection:
- Frances
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Clear
- Height:
- 18-3/10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in