This product requires certification to purchase.

Small Double Bracket in Oiled Bronze

You last purchased this on
 
Craftmade

Frances Small Double Bracket in Oiled Bronze

  • Fast #
  • Part #CZ6000OBO
  • Item #2188985
  • Manufacturer Part #Z6000-OBO
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Frances Small Double Bracket in Oiled Bronze

  • Fast #
  • Part #CZ6000OBO
  • Item #2188985
  • Manufacturer Part #Z6000-OBO
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Frances Series Double Bracket Lantern
  • Oiled Bronze; W: 8" H: 19.31" Ext: 11"
  • 1 100W A Bulb Required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Frances
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Hammered Clear
Height:
19-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
8 in