This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel

Craftmade

Grace 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel

  • Fast #
  • Part #C41991BNKCS
  • Item #7826442
  • Manufacturer Part #41991-BNK-CS
4 out of 5 Customer Rating
Brand image
Craftmade

Grace 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Polished Nickel

  • Fast #
  • Part #C41991BNKCS
  • Item #7826442
  • Manufacturer Part #41991-BNK-CS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 x 12 in & 2 x 6 in down rods
  • Indoor rated
  • Requires 1 medium base 60 watt bulbs (not included)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Grace
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seeded, Frosted
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
1
UL Listed:
No
UPC:
647881200565
Volts:
120V
Watts:
60 W
Width:
5 in