62 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Inspo 62 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Hard wired, 4 speed control included
- Custom Inspo 62" ABS blades included
- Dual mount (flat or angled ceiling up to 23°)
- Wet rated
- Not light kit adaptable
- Heavy-duty, 4-speed reversible motor
- 6 inch downrod included
- Energy guide 4592 CFM, high speed 6857 CFM
Documents
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 12.5°
- Blade Span:
- 62 in
- CFM:
- 6857 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Inspo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Control Type:
- Wall Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-21/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount, Dual Mount
- Material:
- Aluminum, Copper, Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 128
- Volts:
- 120V
- Watts:
- 58.88 W
- Width:
- 62 in