100W 4-Blade Ceiling Fan with 52 in. Blade Span in Matte White
Laval 100W 4-Blade Ceiling Fan with 52 in. Blade Span in Matte White
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Matte White (Included)
- Integrated LED Light Source (Dimmable)
- Remote & Wall Control Adaptable (Sold Separately)
- LED Module Is Guaranteed For 3 Years
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3862 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Laval
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Diameter:
- 10-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-17/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- Lumens per Watt:
- 85.71
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W