This product requires certification to purchase.

4-Blade Ceiling Fan with 52 in. Blade Span and LED in Espresso

You last purchased this on
 
Craftmade

Laval 4-Blade Ceiling Fan with 52 in. Blade Span and LED in Espresso

  • Fast #
  • Part #CLAV52ESP4LKLED
  • Item #7361666
  • Manufacturer Part #LAV52ESP4LK-LED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Laval 4-Blade Ceiling Fan with 52 in. Blade Span and LED in Espresso

  • Fast #
  • Part #CLAV52ESP4LKLED
  • Item #7361666
  • Manufacturer Part #LAV52ESP4LK-LED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Espresso/Dark Walnut (Included)
  • Integrated LED Light Source (Dimmable)
  • Remote & Wall Control Adaptable (Sold Separately)
  • LED Module Is Guaranteed For 3 Years
  • Requires Certification

Specifications

AMP:
0.58
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3862 ft3/min
Ceiling Fan Blade Finish:
Espresso/Dark Walnut
Collection:
Laval
Color Finish Category:
Browns
Color Finish Name:
Espresso
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
10-3/4 in
Diameter:
10-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frost White
Height:
15-17/50 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1200
Lumens per Watt:
85.71
Material:
Silicon Steel, Metal
Number of Blades:
4
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
178
UL Listed:
Yes
Volts:
120V
Watts:
14 W
Width:
10-3/4 in