44in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Pewter
Laval 44in. 4-Blade Ceiling Fan with LED Light Kit in Brushed Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 44" Reversible Blades in Matte Silver/Maple (included)
- Integrated LED Light Source (Dimmable)
- Remote & Wall Control Adaptable (Sold Separately)
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2947 ft3/min
- Ceiling Fan Blade Finish:
- Matte Silver/Maple
- Collection:
- Laval
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Color Temperature:
- 3000
- Diameter:
- 44 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frost White
- Height:
- 15-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- Lumens per Watt:
- 1200
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W