Lighted Surface Mount Push Button Door Bell in Antique Bronze
Lighted Surface Mount Push Button Door Bell in Antique Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 Year Warranty
-
ADA Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 1 in
- Diameter:
- 3 in
- Height:
- 3 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov