52 in. 5-Blade Indoor Ceiling Fan in White
Merit 52 in. 5-Blade Indoor Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Standard pull chain speed control
- Custom reversible Maddie blades included flat black/greywood
- Dual mount (flat or angled ceiling up to 23°)
- Suitable for indoor only
- Integrated 18 watt LED light kit (dimmable)
- Heavy-duty, 3-speed reversible motor
- JA8/Title24 compliant
- Energy guide 3636 CFM, high speed 5076 CFM
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 13 °
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5076 ft3/min
- Ceiling Fan Blade Finish:
- White/Washed Oak
- Collection:
- Merit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11-7/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1002
- Material:
- Steel, Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 169
- Volts:
- 120V
- Watts:
- 70.89 W