72 in. 6-Blade Indoor Ceiling Fan in Satin Brass
Mondo 72 in. 6-Blade Indoor Ceiling Fan in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- IDC remote and wall controls included
- Custom Mondo 72" aluminum blades included
- Dual mount (flat or angled ceiling up to 23°)
- Indoor rated
- Light kit optional (not included)
- Energy saving, 6-speed reversible dc motor
- 6 inch downrod included
- Energy guide 5606 cfm, high speed 7467 cfm
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 21°
- Blade Span:
- 72 in
- CFM:
- 7467 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Mondo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-14/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Contemporary, Industrial, Modern
- Material:
- Aluminum, Copper, Steel
- Number of Blades:
- 6
- RPM:
- 112
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- Watts:
- 29.74 W
- Width:
- 72 in