NOVA 3 LIGHT SEMI FLUSH IN GLOSS BLACK
Nova NOVA 3 LIGHT SEMI FLUSH IN GLOSS BLACK
Product Details
Product Details
Specifications
- Collection:
- Nova
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Height:
- 3-87/100 in
- Width:
- 16-37/100 in