This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Phaze 52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CEPHA52BNK5BNGW
  • Item #9547837
  • Manufacturer Part #EPHA52BNK5-BNGW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Phaze 52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CEPHA52BNK5BNGW
  • Item #9547837
  • Manufacturer Part #EPHA52BNK5-BNGW
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Energy saving, 3-speed reversible DC motor
  • Dual mount
  • 6" downrod (included)
  • Limited lifetime warranty
  • Custom reversible blades included
  • Integrated light kit
  • 2 x 8w LED medium base bulbs included
  • New 80% transmittance polycarbonate lens
  • Optional lens cover sold separately
  • 0
  • Requires Certification
  • Green


Specifications

AMP:
0.36
Blade Pitch:
10.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3614 ft3/min
Ceiling Fan Blade Finish:
Brushed Nickel/Grey Wood
Collection:
Phaze
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
10-6/25 in
Diameter:
10-6/25 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Frost White
Height:
16-73/100 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount, Angled Mount, Flat Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
780
Material:
Silicon Steel, Metal
Number of Blades:
5
Number of Lights:
2
RPM:
190
UL Listed:
No
Volts:
120V
Watts:
8 W
Width:
10-6/25 in