52 in. 54W 5-Blade Ceiling Fan in Brushed Polished Nickel
Phaze 52 in. 54W 5-Blade Ceiling Fan in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 4-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Walnut/Dark Oak (Included)
- Frost White Glass Dome Light Kit (2 x 9W LED Bulbs Included)
- Sold Separately #PHA-40(finish)
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CFM:
- 5433 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Polished Nickel
- Collection:
- Phaze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flat Mount, Angled Mount, Semi-flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 780
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 54 W