This product requires certification to purchase.

60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black with Satin Brass

You last purchased this on
 
Craftmade

Phoebe 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black with Satin Brass

  • Fast #
  • Part #CPHB60FBSB3
  • Item #9934685
  • Manufacturer Part #PHB60FBSB3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Phoebe 60 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black with Satin Brass

  • Fast #
  • Part #CPHB60FBSB3
  • Item #9934685
  • Manufacturer Part #PHB60FBSB3
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flat Black/Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two options to control fan: Included WIDC handheld control or Wi-Fi enabled smart by Bond to use with most smart phones and devices
  • Custom phoebe ABS blades included flat black
  • Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180XXX adapter only-sold separately)
  • FB and PN finishes suitable for damp locations, SB, WPLN, FBSB finishes indoor only
  • Included (optional) 12 watt LED light kit (dimmable); optional lens cover included
  • Energy saving, 6-speed reversible DC motor
  • 6 inch downrod included
  • JA8/Title24 compliant
  • Energy guide 2831 CFM, high speed 4273 CFM
  • Requires Certification

Specifications

AMP:
0.31
Blade Pitch:
30°
Blade Span:
60 in
CFM:
4273 ft3/min
Ceiling Fan Blade Finish:
Flat Black
Collection:
Phoebe
Color Finish Category:
Blacks
Color Finish Name:
Flat Black/Satin Brass
Color Temperature:
3000
Control Type:
Remote
Diameter:
5-83/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Frosted
Height:
13-41/50 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount, Dual Mount, Flat Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
644.9
Material:
Aluminum, Copper, Glass, Plastic, Steel, Synthetic Fiber
Material Type:
ABS
Number Of Hours:
50000 h
Number of Blades:
3
RPM:
165
Volts:
120V
Watts:
21.55 W