60W 4-Light Candelabra E-12 Incandescent Foyer Lighting
Portrait 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bold geometric open frame design
- Requires 4 E12/Candelabra base, 60 watt bulbs (not included)
- Comes with 6' of Chain
- 2 Tier Foyer Light
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- Collection:
- Portrait
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 21-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in