60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Espresso
Portrait 60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Espresso
Frequently Purchased Together
Product Details
Product Details
- Bold geometric open frame design
- Requires 8 E12/Candelabra base, 60 watt bulbs (not included)
- Comes with 6' of Chain
- 4 Tier Foyer Light
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- Collection:
- Portrait
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in