5 Blades 52 in. Indoor Ceiling Fan in Brushed Satin Nickel
Pro Plus 211 5 Blades 52 in. Indoor Ceiling Fan in Brushed Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Close Mount Adapter Optional)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- Custom Reversible Blades Included
- Light Kit Included (Optional) with 2 x 9W LED Medium Base Bulbs Included
- Hardwire Compatible
- Universal Remote Control (optional)
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3343 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel/Grey Wood
- Collection:
- Pro Plus 211
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 11-14/25 in
- Diameter:
- 11-14/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frost
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount, Angled Mount, Flat Mount
- Length:
- 52 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 750
- Material:
- Silicon Steel, Metal
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 172
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 67 W
- Width:
- 52 in