This product requires certification to purchase.

100W 3-Light Medium E-26 Base Incandescent Bath Light in Aged Bronze

You last purchased this on
 
Craftmade

Riata 100W 3-Light Medium E-26 Base Incandescent Bath Light in Aged Bronze

  • Fast #
  • Part #C8128AG3
  • Item #3418308
  • Manufacturer Part #8128AG3
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Riata 100W 3-Light Medium E-26 Base Incandescent Bath Light in Aged Bronze

  • Fast #
  • Part #C8128AG3
  • Item #3418308
  • Manufacturer Part #8128AG3
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Bronze Textured Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Extra 12" downrods: part# rp-90021
  • Suitable for Damp Locations
  • 1 Year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Riata
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Textured
Diameter:
29 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Scavo
Height:
11-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Resin
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
29 in