60 in. 4-Blade Indoor Ceiling Fan in Satin Brass
Ricasso 60 in. 4-Blade Indoor Ceiling Fan in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- IDC remote and wall controls included
- Custom Ricasso blades included driftwood
- Dual mount (flat or angled ceiling up to 23°)
- Suitable for indoor only
- Included (optional) 18 watt LED light kit (dimmable); optional lens cover included
- Energy saving, 6-speed reversible DC motor
- 6 inch downrod included
- JA8/Title24 compliant
- Energy guide 4331 CFM, high speed 6372 CFM
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- CFM:
- 6372 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Ricasso
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 8-11/50 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 16-31/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Dual Mount, Flat Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 1005
- Material:
- Aluminum, Glass, Steel, Wood
- Number Of Hours:
- 50000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 156
- Volts:
- 120V
- Watts:
- 33.43 W