Slope Ceiling Adapter in White
Slope Ceiling Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 45 Degree Slope Adapter
- 1 Year Warranty
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Adapter
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 29 in