This product requires certification to purchase.

52" SONNET CEILING FAN KIT IN ESPRESSO

Craftmade

Sonnet 52" SONNET CEILING FAN KIT IN ESPRESSO

  • Fast #
  • Part #CSON52ESP52WAL
  • Item #7674603
  • Manufacturer Part #SON52ESP-52WAL
4 out of 5 Customer Rating
Brand image
Craftmade

Sonnet 52" SONNET CEILING FAN KIT IN ESPRESSO

  • Fast #
  • Part #CSON52ESP52WAL
  • Item #7674603
  • Manufacturer Part #SON52ESP-52WAL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Sonnet Blades in Walnut (Included)
  • Integrated LED Light Source (Dimmable)
  • IDC Remote and Wall Controls (Included) Included)
  • Blank Light Lens Cover (Included)
  • Remote On/Off or Dimming
  • Requires Certification

Specifications

Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Walnut
Collection:
Sonnet
Color Finish Category:
Browns
Color Finish Name:
Espresso
UPC:
647881179281
Volts:
120V
Width:
24 in