60 in. 3-Blade Fan Blade in Clear Acrylic
Sonnet 60 in. 3-Blade Fan Blade in Clear Acrylic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Set of 3 Sonnet Blades
- Clear Acrylic Finish
- 60" Blade Span
- 1 Year Warranty
- Fits only Sonnet Ceiling Fans
- Polycarbonate Construction
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Clear Acrylic
- Collection:
- Sonnet
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Indoor Outdoor:
- Indoor
- Length:
- 29-23/25 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No