60 in. 3-Blade Indoor Ceiling Fan in Satin Brass
Sonnet 60 in. 3-Blade Indoor Ceiling Fan in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two options to control fan: Included WIDC handheld control or WIFI enabled smart by bond to use with most smart phones and devices
- Custom sonnet Wi-Fi 60" polycarbonate blades included
- Dual mount (flat or angled ceiling up to 23°, slope mount with SMA180XXX adapter only-sold separately)
- Suitable for indoor only
- Included (optional) 18 watt LED Light kit (dimmable); optional lens cover included
- Energy saving, 6-speed reversible DC motor
- 6 inch downrod included
- JA8/Title24 compliant
- Energy guide 4932 CFM, high speed 7370 CFM
Specifications
- AMP:
- 0.32
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CFM:
- 7370 ft3/min
- Ceiling Fan Blade Finish:
- Clear
- Collection:
- Sonnet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16-19/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 940
- Material:
- Aluminum, Copper, Plastic, Steel
- Material Type:
- Acrylic, Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 152
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 647881249588
- Volts:
- 120V
- Watts:
- 22.53 W