This product requires certification to purchase.

Standard Loud Doorbell Chime in Designer White

You last purchased this on
 
Craftmade

Standard Loud Doorbell Chime in Designer White

  • Fast #
  • Part #CCLDW
  • Item #2449752
  • Manufacturer Part #CL-DW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Standard Loud Doorbell Chime in Designer White

  • Fast #
  • Part #CCLDW
  • Item #2449752
  • Manufacturer Part #CL-DW
4 out of 5 Customer Rating

X Points
Color Finish Name: Designer White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our LOUDEST Models Equipped with Loud Two Note Chime Mechanism, Great for Larger Homes
  • Great for Larger Homes
  • 1 Year Warranty
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Designer White
Depth:
2-1/2 in
Height:
7-22/25 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
16V