STATE HOUSE 1 LIGHT SEMI FLUSH IN VINTAGE BRASS
State House STATE HOUSE 1 LIGHT SEMI FLUSH IN VINTAGE BRASS
Product Details
Product Details
- Smoked Clear Glass Shades (included)
Specifications
- Collection:
- State House
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 7-87/100 in
- Height:
- 13-3/5 in
- Width:
- 18 in