54.01W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Polished Nickel
Targas 54.01W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 4-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Walnut/Dark Oak (Included)
- Integrated LED Light Source (Dimmable)
- 4-Speed Fan Control and Full Range Light Control Included)
- Blank Light Lens Cover Sold Separately #TG-40(finish)
- Optional Lens Cover Sold Separately #TG-40(finish)
-
Green
Documents
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3156 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Dark Oak
- Collection:
- Targas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 10-6/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 16-73/100 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1577
- Lumens per Watt:
- 71.68
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W