54.01W 3-Blade Ceiling Fan with 52 in. Blade Span in Gloss Black
Targas 54.01W 3-Blade Ceiling Fan with 52 in. Blade Span in Gloss Black
Frequently Purchased Together
Product Details
Product Details
- Standard, 4-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Gloss Black (Included)
- Integrated LED Light Source (Dimmable)
- 4-Speed Fan Control and Full Range Light Control Included)
- Blank Light Lens Cover Sold Separately #TG-40(finish)
- Optional Lens Cover Sold Separately #TG-40(finish)
-
Green
Documents
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3156 ft3/min
- Ceiling Fan Blade Finish:
- Gloss Black
- Collection:
- Targas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Color Temperature:
- 3000
- Diameter:
- 10-6/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 16-73/100 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1577
- Lumens per Watt:
- 71.68
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W