This product requires certification to purchase.

3/4 in. Lighted Push-Button Surface in Antique Pewter

You last purchased this on
 
Craftmade

Thin Profile 3/4 in. Lighted Push-Button Surface in Antique Pewter

  • Fast #
  • Part #CBS3PW
  • Item #1831977
  • Manufacturer Part #BS3-PW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Thin Profile 3/4 in. Lighted Push-Button Surface in Antique Pewter

  • Fast #
  • Part #CBS3PW
  • Item #1831977
  • Manufacturer Part #BS3-PW
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
Thin Profile
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Depth:
3/4 in
Diameter:
3/4 in
Height:
4-93/100 in
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Smart Home Enabled:
No
Width:
3/4 in