3/4 in. Lighted Push-Button Surface in Rustic Brick
Thin Profile 3/4 in. Lighted Push-Button Surface in Rustic Brick
Frequently Purchased Together
Product Details
Product Details
- 1 Year Warranty
Documents
Specifications
- CE Approved:
- No
- Collection:
- Thin Profile
- Color Finish Category:
- Reds
- Color Finish Name:
- Rustic Brick
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Height:
- 4-93/100 in
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 3/4 in