42 in. Ceiling Fan in White
Twist N Click 42 in. Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 42" Reversible Blades in White/Whitewash (Included)
- Bowl Light Kit, 3 x 6.5W LED Bulbs (Included)
- Remote and Wall Controls Adaptable (Sold Separately)
- Tool Free Installation
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2618 ft3/min
- Ceiling Fan Blade Finish:
- White/Washed Oak
- Collection:
- Twist N Click
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 9-21/25 in
- Diameter:
- 9-21/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frost White
- Height:
- 17-1/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount, Angled Mount, Flat Mount
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 600
- Material:
- Silicon Steel, Metal
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 215
- UL Listed:
- No
- UPC:
- 647881181871
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 12 in