This product requires certification to purchase.

52 in. 38W 5-Blade 1-Light Ceiling Fan in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Twist N Click 52 in. 38W 5-Blade 1-Light Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CTCE52BNK5C1
  • Item #7674919
  • Manufacturer Part #TCE52BNK5C1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Twist N Click 52 in. 38W 5-Blade 1-Light Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CTCE52BNK5C1
  • Item #7674919
  • Manufacturer Part #TCE52BNK5C1
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Ash/Mahogany (Included)
  • Dual Mount
  • Remote & Wall Controls (Optional)
  • Requires Certification

Documents


Specifications

AMP:
0.49
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3634 ft3/min
Ceiling Fan Blade Finish:
Brushed Polished Nickel
Collection:
Twist N Click
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
600
Number of Blades:
5
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
38 W