52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Twist N Click 52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-speed reversible motor
- Tri-mount (flat, angled or semi-flush)
- 4" downrod (included)
- Limited lifetime warranty
- 52" reversible blades in ash/mahogany (included)
- Frost white glass bell light kit (4 x 6.5 W LED bulbs included)
- Remote & wall controls (optional)
- Tool free installation
Specifications
- AMP:
- 0.55
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4282 ft3/min
- Ceiling Fan Blade Finish:
- Ash/Mahogany
- Collection:
- Twist N Click
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 11-1/50 in
- Diameter:
- 11-1/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 17-8/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1980
- Material:
- Glass, Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 157
- UL Listed:
- No
- Volts:
- 110/120V
- Watts:
- 59.42 W
- Width:
- 10-63/100 in