52 in. 5-Blade Indoor Ceiling Fan in White
Twist N Click 52 in. 5-Blade Indoor Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in White/Washed Oak (Included)
- Frost White Glass Bell Light Kit (4 x 6.5W LED Bulbs Included)
- Remote & Wall Controls (Optional)
- Tool Free Installation
Documents
Specifications
- AMP:
- 0.4954
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3161 ft3/min
- Ceiling Fan Blade Finish:
- White/Washed Oak
- Collection:
- Twist N Click
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 11-1/50 in
- Diameter:
- 11-1/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frost White
- Height:
- 17-8/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount, Angled Mount, Flat Mount
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 600
- Material:
- Silicon Steel, Metal
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 157
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 10-1/2 in