Unfinished Oak Chime
Unfinished Oak Chime
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
- 1 Year Warranty
Specifications
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Unfinished Oak
- Depth:
- 2-19/50 in
- Height:
- 8-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 16V