This product requires certification to purchase.

19 in. Note Door Chime

You last purchased this on
 
Craftmade

Westminster 19 in. Note Door Chime

  • Fast #
  • Part #CCA3RC
  • Item #1831978
  • Manufacturer Part #CA3-RC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Westminster 19 in. Note Door Chime

  • Fast #
  • Part #CCA3RC
  • Item #1831978
  • Manufacturer Part #CA3-RC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elaborately Carved Scroll Work Design on Cabinet
  • Must have at least 18 gauge wire everywhere-(button to chime; transformer to chime; from chime to chime if wiring more than one), and must use a 16 volt transformer only.
  • 1 Year Warranty
  • Requires Certification

Specifications

Collection:
Westminster
Color Finish Category:
Browns
Color Finish Name:
Renaissance Crackle
Depth:
4-13/100 in
Height:
19 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
16V