This product requires certification to purchase.

3.5 gpf Elongated Wall Mount Toilet in White

You last purchased this on
 
Crane Plumbing

3.5 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #C3460100
  • Item #88190
  • Manufacturer Part #3460100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crane Plumbing

3.5 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #C3460100
  • Item #88190
  • Manufacturer Part #3460100
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Glazed trapway: 2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
WaterSense Labeled:
No