This product requires certification to purchase.

1 in. x 3 ft. 150# Carbon Steel and Ductile Iron Spool with PVDF Lined

Crane Resistoflex Company

1 in. x 3 ft. 150# Carbon Steel and Ductile Iron Spool with PVDF Lined

  • Fast #
  • Part #RK3101VV0160360
  • Item #7106879
  • Manufacturer Part #K3101VV016-0360
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

1 in. x 3 ft. 150# Carbon Steel and Ductile Iron Spool with PVDF Lined

  • Fast #
  • Part #RK3101VV0160360
  • Item #7106879
  • Manufacturer Part #K3101VV016-0360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-638, ASTM F-1545, ASTM A-513, ASTM A-587, ASTM A-105, ASTM A-516 Grade 70, ASTM F-1545
Application:
Chemicals, Electronics, Pulp and Paper
Length:
3 ft
Material:
Carbon Steel, Ductile Iron
Origin:
Domestic
Pipe Lining:
PVDF
PipeTubing Size:
1 in
Pressure Class:
150#