4 in. Flanged 316 Stainless Steel 90 Degree Elbow
4 in. Flanged 316 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP. Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Specifications
- ASME:
- ASME B31.3
- ASTM:
- ASTM F-1545-15A
- Application:
- Brominated Compounds, Chlorofluorocarbons, Polysilicon, Polyurethanes, Silicones, Titanium Dioxide Refining
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Minimum Temperature:
- 450
- NSF Certified:
- No
- UL Listed:
- No