4 x 2 in. Flanged 316 Stainless Steel Concentric Reducer
4 x 2 in. Flanged 316 Stainless Steel Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Full compliance to all requirements of ASTM F1545-15a including qualification testing and documentation retention for PTFE, PVDF, and PP
- Product is designed and tested to ASTM F1545-15a which is a “listed component standard” in ASME B31.3
- Patented Thermalok™ liner lock-in technology allows two dissimilar materials (steel and plastic) to act as one monolithic unit to distribute stress evenly during thermocycling
- Full vacuum capability is standard. No liner collapse in planned or unintended vacuum conditions
- Thickest liners in the industry is standard for best performance available in aggressive chemical service at any temperature and pressure
Documents
Specifications
- ASTM:
- ASTM F-1545-15a
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 7 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Weight:
- 24.6 lb