This product requires certification to purchase.

10 in. Carbon Steel Flanged Check Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 10 in. Carbon Steel Flanged Check Valve

  • Fast #
  • Part #CH15SPF3R7310
  • Item #7291963
  • Manufacturer Part #H15SPF3-R73 10
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 10 in. Carbon Steel Flanged Check Valve

  • Fast #
  • Part #CH15SPF3R7310
  • Item #7291963
  • Manufacturer Part #H15SPF3-R73 10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 6A, API 6D
ASME:
ASME Class 150
Collection:
Duo-Chek®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
16 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Hydrocarbon Processing, Chemical, Fire Hazards or Environmental Safety
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Size:
10 in
Valve Type:
Check Valve
Width:
5-3/4 in