This product requires certification to purchase.

6 in. Cast Iron Wafer Check Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 6 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #CG12HMPU
  • Item #22105
  • Manufacturer Part #6G12 HMP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 6 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #CG12HMPU
  • Item #22105
  • Manufacturer Part #6G12 HMP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
  • Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
  • Retainer less valve design without body penetration for critical service applications
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5, ASME B16.47, ASME B16.34, ASME Class 125
Collection:
Duo-Chek®
Height:
8-3/4 in
Length:
3 in
Material:
Cast Iron
Maximum Temperature:
250
Pressure Class:
125#
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Check Valve