This product requires certification to purchase.

8 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

Crane Valve/Crane Energy Flow Sol

Figure 147XU 8 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #C147XUX
  • Item #86468
  • Manufacturer Part #147XU*080
5 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Figure 147XU 8 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #C147XUX
  • Item #86468
  • Manufacturer Part #147XU*080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bolted cap.
  • Carbon steel material.
  • 13% chromium to hard facing trim suitable for a broad spectrum of services to 1100° F.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at -20°F to 100° F.
  • Class 150.
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API 600.
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598
ASTM:
ASTM A-216
Coating:
Hardfaced
Collection:
Figure 147XU
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/5 in
Material:
Cast Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Body Style:
Swing
Valve Disc Material:
13% CR Overlay
Valve Size:
8 in
Valve Type:
Check Valve