5 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 33 5 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gate and Globe valves (through 24?) meet the latest API-624 low emissions requirements
- Meets the latest API-600 (gate), API-623 (globe) and API-594 Type-B (swing check) requirements
- All seat rings are seal welded as standard
- Swing check valves have internally mounted hinge pins or flange connection to avoid leaks
- Quality process fully documented, materials fully traceable
- Full range of special trims and options available
Specifications
- API:
- API 600, API 598
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5, ASME B.16.25
- ASTM:
- ASTM A216 GradeWCB
- Collection:
- Figure 33
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-92, MSS SP-112
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Recommended Valve Application:
- Oil, Gas, Refining, District Heating, Chemical, Pulp and Paper, Food & Beverage, Petrochemical, Waste Water, Mining
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 5 in
- Valve Type:
- Gate Valve