6 in. Ductile Iron EPDM Lever Handle Butterfly Valve
Series 200 6 in. Ductile Iron EPDM Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME Class 125, ASME Class 150
- Clean Bagged:
- No
- Collection:
- Series 200
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve